Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VGA to HDMI Converter

  • Mfr # CON-VGA-HDMI

  • Zoro # G701109146


product price: $37.98
/ea

Key Features

Color
Black
Cable Type
VGA to HDMI
Features
VGA to HDMI Converter
Hz
165 MHz
Ports
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CON-VGA-HDMI
Zoro #
G701109146
UPC #
614395031695
Country of Origin
China

Dimensions

Size
85 mm x 75 mm x 25 mm

Details

Item
VGA to HDMI Converter
Color
Black
Cable Type
VGA to HDMI
Features
VGA to HDMI Converter
Hz
165 MHz
Ports
5
Connection
(2) RCA Female, HDMI Female, VGA Female
Installation Method
Plug In
Product Type
VGA to HDMI Converter
USB Port
No
Video Outputs
HDMI
Video Inputs
RCA, VGA

Description

VGA to HDMI Converter, Product Type VGA to HDMI Converter, Video Inputs RCA, VGA, Video Outputs HDMI, USB Port No, Features VGA to HDMI Converter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.