Zoro Homepage

Voice and Data Patch Cable, 6A, 10 GBps

  • Mfr # CAT6A-100BK

  • Zoro # G7823410


product price: $59.99
/ea

Key Features

Connector Type - Patch Cord
RJ45
Boot Type - Data cable
Booted
End 1 Connection Type
RJ45
Length - Patch Cord
100 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT6A-100BK
Zoro #
G7823410
UPC #
614395031381
Country of Origin
China

Dimensions

Length - Patch Cord
100 ft
Conductor Size - Data Cable
26 AWG
Overall Length
100 ft

Details

Item
Voice and Data Patch Cable
Connector Type - Patch Cord
RJ45
Boot Type - Data cable
Booted
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
10 GBps
End 2 Connection Type
RJ45
Standards
cETLus Listed, CM Rated, RoHS Compliant, TIA/EIA-568-C.2, UL Listed
Performance Category
6A
Item - Data Cable
Communication Cable
Jacket Color
Black
Jacket Material - Wire and Cable
LSOH/LSZH
Shielded
Shielded
Temp. Range
0 Degrees to 158 Degrees F
Category - Data Cable
6A
Jacket Material
LSOH/LSZH
NEC Article and Type
800 CMG
Fire Rating - Data Cable
Not Rated
Minimum Operating Temperature
0 Degrees F
Fire Rating
Commercial
Maximum Operating Temperature
158 Degrees F
Conductor Gauge
26 AWG
End 2 Boot Type
Booted
End 1 Boot Type
Booted

Description

Voice and Data Patch Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Black, Overall Length 100 ft, Performance Category 6A, Shielded Shielded, Fire Rating Commercial, Jacket Material LSOH/LSZH, Standards cETLus Listed, CM Rated, RoHS Compliant, TIA/EIA-568-C.2, UL Listed, Transmission Speed 10 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Maximum Operating Temperature 158 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.