Zoro Homepage

Voice and Data Patch Cable, 6A, 10 GBps

  • Mfr # CAT6A-3WH

  • Zoro # G7823499


product price: $7.49
/ea

Key Features

Connector Type - Patch Cord
RJ45
Boot Type - Data cable
Booted
End 1 Connection Type
RJ45
Length - Patch Cord
3 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT6A-3WH
Zoro #
G7823499
UPC #
614395031237
Country of Origin
China

Dimensions

Length - Patch Cord
3 ft
Conductor Size - Data Cable
26 AWG
Overall Length
3 ft

Details

Item
Voice and Data Patch Cable
Connector Type - Patch Cord
RJ45
Boot Type - Data cable
Booted
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
10 GBps
End 2 Connection Type
RJ45
Standards
cETLus Listed, CM Rated, RoHS Compliant, TIA/EIA-568-C.2, UL Listed
Performance Category
6A
Jacket Material - Wire and Cable
LSOH/LSZH
Jacket Color
White
Shielded
Shielded
Fire Rating - Data Cable
Not Rated
Jacket Material
LSOH/LSZH
Temp. Range
0 Degrees to 158 Degrees F
Item - Data Cable
Communication Cable
NEC Article and Type
800 CMG
Category - Data Cable
6A
Maximum Operating Temperature
158 Degrees F
End 1 Boot Type
Booted
Fire Rating
Commercial
Minimum Operating Temperature
0 Degrees F
End 2 Boot Type
Booted
Conductor Gauge
26 AWG

Description

Voice and Data Patch Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color White, Overall Length 3 ft, Performance Category 6A, Shielded Shielded, Fire Rating Commercial, Jacket Material LSOH/LSZH, Standards cETLus Listed, CM Rated, RoHS Compliant, TIA/EIA-568-C.2, UL Listed, Transmission Speed 10 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Maximum Operating Temperature 158 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.