Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall mount Hygro-Thermometer Dtalogger

  • Mfr # RHDL60

  • Zoro # G806134128


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Bracket, USB Cable
Temp. Range (F)
-40 Degrees to 158 Degrees F
Connection Size
USB
Software Required
Analysis Software
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHDL60
Zoro #
G806134128
UPC #
614395004415
Country of Origin
China

Dimensions

Connection Size
USB
Manufacturers Warranty Length
1 yr
Width (In.)
1.9 in
Height (In.)
3.7 in
Depth (In.)
1.2 in
Overall Height
3 3/4 in
Overall Width
1 15/16 in
Manufacturer Warranty Length
1 yr
Overall Depth
1 1/4 in

Details

Item
Temperature Data Logger
Includes
Mounting Bracket, USB Cable
Temp. Range (F)
-40 Degrees to 158 Degrees F
Software Required
Analysis Software
Battery Life
3 months
Sample Point Storage
16,000
Features
Adjustable Sampling Rate from 1 Second to 24 Hours, Configurable High Low Alerts, Min/Max Records Highest and Lowest Readings with Date and Time, USB Interface
Relative Humidity Range
0% to 100%
Time Intervals
1 sec to 24 hr
Interface
USB
Type
Temperature and Humidity
Accuracy
+/-1.8 Degrees F (1.0 Degrees C), +/-3.0%
Special Features
Mounting Racket with Combination Lock
Calibration Certificate
No
Temp. Range (C)
-40 Degrees to 70 Degrees C
Compatible With
Windows 7, 8 and 10
Waterproof
No
Wireless Range
No
Remote Probe
No
Digital Readout
LCD
AC Adapter
No
Alarm
High/Low Visual
Frequency of Transmissions
1 sec to 24 hr
Software Options
Software Included
Number of Probes Included
0
Minimum Temperature Measured Degrees C
-40 Degrees C
Accuracy Degrees C
+/-1.0 Degrees (0 Degrees to 50.0 Degrees )
Battery Run Time
3 mo
Digital Display Screen Type
LCD
Alert Type
Digital Display, Light
Battery Chemistry
Lithium
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Maximum Temperature Measured Degrees F
158 Degrees F
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F
Minimum Sampling Rate
1 sec
Maximum Operating Temperature Degrees F
158 Degrees F
Batteries Included
Yes
Minimum Temperature Measured Degrees F
-40 Degrees F
Maximum Sampling Rate
24 hr
Battery Voltage
3.6V
Maximum Temperature Measured Degrees C
70 Degrees C
Accuracy Degrees F
+/-1.8 Degrees
Number of Records Stored
16,000
Calibration Certificate Type
Available Separately
Minimum Relative Humidity Measured
0 %
Resistance Properties
Impact Resistant
Minimum Operating Temperature Degrees F
-13 Degrees F
Maximum Relative Humidity Measured
100 %

Description

Temperature Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.