Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Scanner with Color Display

  • Mfr # WS230

  • Zoro # G816424066


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Battery Type
Li-Ion
Features
Low Battery Indicator, Recharegeable battery
Includes
Rechargeable Lithium Ion Battery, Soft Protective Pouch Case, USB Type C Charging Cable
Batteries Required
Batteries Required (Included)
Operating Temperature - Maximum
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS230
Zoro #
G816424066
UPC #
614395005351
Country of Origin
China

Dimensions

Scan Depth for Ferrous Metal - Maximum
4 in
Overall Height
4 13/16 in
Overall Width
2 3/8 in
Overall Depth
1 in
Scan Depth for Live Wire - Maximum
2 in
Scan Depth for Non-Ferrous Metal - Maximum
3 in
Scan Depth for Wood - Maximum
1 1/2 in

Details

Battery Type
Li-Ion
Features
Low Battery Indicator, Recharegeable battery
Item
Wall Scanner
Includes
Rechargeable Lithium Ion Battery, Soft Protective Pouch Case, USB Type C Charging Cable
Batteries Required
Batteries Required (Included)
Operating Temperature - Maximum
104 Degrees F
Functions
Stud detection, Metal detection, live AC wiring detection
Bluetooth
Not Bluetooth Compatible
Display Type
Backlit LCD
Standards
CE, RoHS Compliant
Operating Temperature - Minimum
32 Degrees F
Indication Method
Audible, Visual
Material
Plastic
Materials Detected
Ferrous Metal, Non-Ferrous Metal, Wood
Compatible Surface Material
Wood

Description

Wall Scanner, Overall Height 4 13/16 in, Batteries Required Batteries Required (Included), Overall Width 2 3/8 in, Overall Depth 1 in, Materials Detected Ferrous Metal, Non-Ferrous Metal, Wood, Battery Type Li-Ion, Scan Depth for Ferrous Metal - Maximum 4 in, Scan Depth for Wood - Maximum 1 1/2 in, Compatible Surface Material Wood, Scan Depth for Live Wire - Maximum 2 in, Features Low Battery Indicator, Recharegeable battery, Scan Depth for Non-Ferrous Metal - Maximum 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.