
Deposit Bag, Plastic, 9" x 12", White, 100PK
Mfr # 585032
Zoro # G523332524
product price:Â $44.09
/pk 100, $0.44/eaKey Features
Color
White
Material
Plastic
Width
9 in
Height
12 in
Closure Type
Fold-Top, Self-Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
585032
Zoro #
G523332524
UPC #
-
Country of Origin
Croatia
Dimensions
Width
9 in
Height
12 in
Details
Item
Deposit Bag
Color
White
Material
Plastic
Closure Type
Fold-Top, Self-Adhesive
Description
Helping you improve your vault and cash transport operations, the TripLOK Deposit Bag's patented triple-seal closure with interior adhesive leaves no openings once sealed; and to speed up your processing times, its anti-static liner prevents the bag from clinging to hands and clothes. Indented side welds prevent cutting and resealing, while micro perforations immediately reveal attempts to pull up the bag's closure up. Aqua-detect ink reveals exposure to fluids. Large-print serial numbers and barcodes make it easy to track the bag's progress through facilities via CCTV.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.