
1-FT. UNIVERSAL REVERSIBLE HI-SPEED USB 2.0 CABLE, REVERSIBLE A-MALE TO B-MALE
Mfr # UR022-001
Zoro # G114878554
product price:Â $4.29
/ea
Sold in multiples of 2 for $8.58
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
1 ft
End 2 Connection Type
USB 2.0 Type B - Male
Cable Type
USB
Features
Molded, Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UR022-001
Zoro #
G114878554
UPC #
37332182029
Country of Origin
China
Dimensions
Cable Length
1 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Cable Type
USB
Features
Molded, Reversible
Connector on Second End Details
1 x USB 2.0 Type B - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Plating
Nickel
Shielding
Yes
Conductor
Copper
Contact Plating
Gold
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.