
1-FT. UNIVERSAL REVERSIBLE USB 2.0 CONVERTER ADAPTER CABLE, REVERSIBLE A MALE TO
Mfr # UR030-001
Zoro # G114878424
product price: $3.75
/eaSold in multiples of 3 for $11.25
Key Features
Cable Length
1 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Features
Reversible, Molded
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR030-001
Zoro #
G114878424
UPC #
37332182104
Country of Origin
China
Dimensions
Cable Length
1 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Features
Reversible, Molded
Cable Type
USB
Environmentally Friendly
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Contact Plating
Gold
Device Supported
PDA, Camera, Cellular Phone
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Conductor
Copper
Connector Plating
Nickel
Shielding
Yes
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.