
10-DEVICE DESKTOP AC CHARGING STATION WITH SURGE PROTECTOR FOR TABLETS, LAPTOPS
Mfr # CSD1006AC
Zoro # G514897865
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Includes
Enclosure Unit with Locking Lid, Combination Cable Lock, (2) Keys, Owner's Manual
Height
8.9 in
Width
16.5 in
Color
Gray, Black
Charging Capability
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSD1006AC
Zoro #
G514897865
UPC #
37332193469
Country of Origin
China
Dimensions
Height
8.9 in
Width
16.5 in
Depth
13.5 in
Details
Item
Cradle
Includes
Enclosure Unit with Locking Lid, Combination Cable Lock, (2) Keys, Owner's Manual
Color
Gray, Black
Charging Capability
Yes
Assembly
Required
Recycled
No
Device Supported
Notebook, e-book Reader, Tablet PC
Connectivity Technology
Wired
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.