10-ft. VGA Monitor Replacement Cable HD15M to HD15M Gold Connectors

  • Mfr # P512-010

  • Zoro # G3682966


product price:  $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Cable Length
10 ft
Color
Black
Includes
VGA Monitor Replacement Cable, 10-ft. VGA Monitor Cable HD15M to HD15M Gold Connectors
Conductor Material
Copper
Connector on Second End Details
(1) 15-pin HD-15 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P512-010
Zoro #
G3682966
UPC #
037332012371
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
Video Cable
Color
Black
Includes
VGA Monitor Replacement Cable, 10-ft. VGA Monitor Cable HD15M to HD15M Gold Connectors
Conductor Material
Copper
Connector on Second End Details
(1) 15-pin HD-15 - Male
Device Supported
Monitor
Connector Type on First End
HD-15 - Male
Connector Type on Second End
HD-15 - Male
Connector on First End Details
(1) 15-pin HD-15 - Male
Connection A
1 x 15-pin HD-15 - Male
Connection B
1 x 15-pin HD-15 - Male

Description

10Ft Vga Monitor Gold Cable, H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.