Zoro Homepage

1000VA 600W 120V LINE-INT UPS

  • Mfr # SMC1000RT1U

  • Zoro # G716000599


product price: $689.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line-interactive UPS
Input Voltage
120 V AC
Outlet Type
4 x NEMA 5-15R
Backup Time (Half/Full Load)
10 Minute/3 Minute
Mounting
Rack/Tower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMC1000RT1U
Zoro #
G716000599
UPC #
37332239303
Country of Origin
China

Details

UPS Type
Line-interactive UPS
Number of Outlets
4
Input Voltage
120 V AC
Outlet Type
4 x NEMA 5-15R
Backup Time (Half/Full Load)
10 Minute/3 Minute
Mounting
Rack/Tower
Power Rating
1000 VA
Wattage
600 W
Output Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.