Zoro Homepage

100FT DVI DIGITAL MONITOR CABLE TMDS M/M

  • Mfr # P561-100

  • Zoro # G914877542


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Features
Molded
Connector on First End Details
(1) DVI-D Digital Video - Male
Color
Black
Connector on Second End Details
(1) DVI-D Digital Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P561-100
Zoro #
G914877542
UPC #
37332130860
Country of Origin
China

Dimensions

Cable Length
100 ft

Details

Conductor Material
Copper
Item
Video Cable
Features
Molded
Connector on First End Details
(1) DVI-D Digital Video - Male
Color
Black
Connector on Second End Details
(1) DVI-D Digital Video - Male
Includes
DVI Single Link TMDS Cable, DVI Single Link TMDS cable - DVI-D, M/M, 100'

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.