
100FT DVI DUAL LINK DIGITAL TMDS MONITOR CABLE HIGH DEFINITION DVI-D M/M 100 FT
Mfr # P560-100-HD
Zoro # G214877990
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Features
Molded, Ferrite Bead
Conductor Material
Copper
Shielding
Yes
Series
P560
Connector on Second End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560-100-HD
Zoro #
G214877990
UPC #
37332177872
Country of Origin
China
Dimensions
Cable Length
100 ft
Details
Features
Molded, Ferrite Bead
Conductor Material
Copper
Shielding
Yes
Series
P560
Connector on Second End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Contact Plating
Gold
Device Supported
Video Device, Projector, Monitor, TV
Color
Black
Connector on First End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Cable Type
DVI
Item
Video Cable
Green Environmental Attribute
Environmentally Friendly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.