100FT STANDARD SPEED HDMI CABLE DIGITAL VIDEO WITH AUDIO HIGH DEFNITION 24 AWG M
Mfr # P568-100-HD
Zoro # G114879131
product price:Â $155.99
/ea
Free Shipping & Returns
Key Features
Connector Plating
Gold
Conductor
Copper
Shielding
Yes
Cable Type
HDMI
Device Supported
iPad 2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P568-100-HD
Zoro #
G114879131
UPC #
37332153401
Country of Origin
China
Dimensions
Cable Length
100 ft
Details
Connector Plating
Gold
Conductor
Copper
Shielding
Yes
Cable Type
HDMI
Device Supported
iPad 2
Series
P568
Item
A/V Cable
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Features
EMI/RF Protection, Crosstalk Protection
Color
Black
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.