Shop TRIPP LITE
See all product information
Create Account
100GB/120GB TO 10GB BREAKOUT CASSETTE 24-FIBER MTP/MPO 12 LC
- Mfr # N484-1M24-LC12
- Zoro # G815699908
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
36
Overall Length
3.8 in
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N484-1M24-LC12
- Zoro #
- G815699908
- UPC #
- 37332187178
- Country of Origin
- China
Dimensions
- Overall Length
- 3.8 in
Details
- Number of Ports
- 36
- Jacket Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.