10FT DVI DUAL LINK DIGITAL TMDS MONITOR CABLE DVI-D M/M 10 FT

  • Mfr # P560-010

  • Zoro # G514877683


product price:  $14.29
/ea

Key Features

Connector on First End Details
(1) DVI-D Digital Video - Male
Conductor Material
Copper
Connector on Second End Details
(1) DVI-D Digital Video - Male
Color
Black
Compatibility
Digital CRT Display, Flat Panel Display, HDTV, Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560-010
Zoro #
G514877683
UPC #
37332120694
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Connector on First End Details
(1) DVI-D Digital Video - Male
Conductor Material
Copper
Connector on Second End Details
(1) DVI-D Digital Video - Male
Color
Black
Compatibility
Digital CRT Display, Flat Panel Display, HDTV, Projector
Includes
DVI Cable, DVI Dual Link TMDS cable - DVI-D, M/M, 10'
Standards
DVI DDWG
Item
Video Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.