10FT FLAT HDMI CABLE HI-SPEED A/V M/M
Mfr # P568-010-FL
Zoro # G014877497
product price: $10.45
/eaKey Features
Data Transfer Rate
18 Gbit/s
Package Contents
Flat HDMI to HDMI Gold Digital Video Cable10ft Flat HDMI to HDMI Gold Digital Video Cable - HDMI-M/HDMI-M
Certifications & Standards
RoHSHDMI
Conductor
Copper
Cable Type
HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P568-010-FL
Zoro #
G014877497
UPC #
37332137982
Country of Origin
Viet Nam
Dimensions
Cable Length
10 ft
Details
Data Transfer Rate
18 Gbit/s
Package Contents
Flat HDMI to HDMI Gold Digital Video Cable10ft Flat HDMI to HDMI Gold Digital Video Cable - HDMI-M/HDMI-M
Certifications & Standards
RoHSHDMI
Conductor
Copper
Cable Type
HDMI
Item
Video Cable
Series
Gold
Includes
Flat HDMI to HDMI Gold Digital Video Cable, 10ft Flat HDMI to HDMI Gold Digital Video Cable - HDMI-M/HDMI-M
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Conductor Material
Copper
Standards
RoHS, HDMI
Color
Black
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.