
10FT HDMI CABLE ETHERNET/LOCKING PLUG MM
Mfr # P569-010-LOCK
Zoro # G014883382
product price: $26.19
/eaKey Features
American Wire Gauge
24 AWG
Device Supported
Monitor, Audio/Video Device, TV
Supported Resolution
3840 x 2160
Data Transfer Rate
18 Gbit/s
Cable Type
HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P569-010-LOCK
Zoro #
G014883382
UPC #
37332188540
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
American Wire Gauge
24 AWG
Device Supported
Monitor, Audio/Video Device, TV
Supported Resolution
3840 x 2160
Data Transfer Rate
18 Gbit/s
Cable Type
HDMI
Contact Plating
Gold
Item
A/V Cable
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Color
Black
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Features
Molded
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.