10FT HDMI TO MINI HDMI CABLE WITH ETHERNET DIGITAL VIDEO / AUDIO ADAPTER CONVERT
Mfr # P571-010-MINI
Zoro # G514883417
product price: $13.19
/eaKey Features
Shielding
Yes
Cable Type
HDMI
Supported Resolution
1920 x 1080
Connector Plating
Gold
Conductor
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P571-010-MINI
Zoro #
G514883417
UPC #
37332186089
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Shielding
Yes
Cable Type
HDMI
Supported Resolution
1920 x 1080
Connector Plating
Gold
Conductor
Copper
Device Supported
Camcorder, Digital Camera, Audio/Video Device, TV
Item
A/V Cable
Features
Audio Return Channel (ARC)
Conductor Material
Copper
Connector on Second End Details
(1) HDMI 1.4 Digital Audio/Video - Male
Connector on First End Details
(1) Mini HDMI 1.4 Digital Audio/Video - Male
Color
Black
Green Environmental Attribute
Environmentally Friendly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.