10FT HIGH SPEED HDMI CABLE DIGITAL A/V 4K X 2K UHD M/M BLUE 10FT
Mfr # P568-010-BL
Zoro # G014877640
product price: $8.99
/eaKey Features
Cable Type
HDMI
Supported Resolution
3840 x 2160
Data Transfer Rate
18 Gbit/s
Connector Plating
Gold
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P568-010-BL
Zoro #
G014877640
UPC #
37332197115
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Cable Type
HDMI
Supported Resolution
3840 x 2160
Data Transfer Rate
18 Gbit/s
Connector Plating
Gold
Shielding
Yes
American Wire Gauge
30 AWG
Device Supported
Blu-ray Player, TV, Audio/Video Device, Monitor, Projector, A/V Receiver, iPad
Compatibility
Apple iPad2
Item
A/V Cable
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Color
Blue
Green Environmental Attribute
Environmentally Friendly
Features
Molded, Noise Protection, Strain Relief, EMI/RF Protection, Corrosion Resistant, Flexible
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.