Zoro Homepage

10FT HIGH SPEED HDMI CABLE DIGITAL A/V 4K X 2K UHD M/M RED 10FT

  • Mfr # P568-010-RD

  • Zoro # G714877520


product price: $10.45
/ea

Key Features

American Wire Gauge
30 AWG
Connector Plating
Gold
Supported Resolution
3840 x 2160
Compatibility
Apple iPad2
Device Supported
A/V Receiver, iPad, Audio/Video Device, TV, Projector, Blu-ray Player, Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P568-010-RD
Zoro #
G714877520
UPC #
37332197108
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

American Wire Gauge
30 AWG
Connector Plating
Gold
Supported Resolution
3840 x 2160
Compatibility
Apple iPad2
Device Supported
A/V Receiver, iPad, Audio/Video Device, TV, Projector, Blu-ray Player, Monitor
Shielding
Yes
Cable Type
HDMI
Data Transfer Rate
18 Gbit/s
Item
A/V Cable
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Features
Flexible, Molded, EMI/RF Protection, Strain Relief, Corrosion Resistant, Noise Protection
Color
Red

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.