Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10FT HIGH SPEED HDMI CABLE WITH ETHERNET DIGITAL VIDEO / AUDIO 4KX 2K M/M 10FT

  • Mfr # P569-010

  • Zoro # G614877132


product price: $13.15
/ea

Key Features

Cable Type
HDMI
Conductor
Copper
Data Transfer Rate
18 Gbit/s
Connector Plating
Gold
Series
P569
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P569-010
Zoro #
G614877132
UPC #
37332160690
Country of Origin
Viet Nam

Dimensions

Cable Length
10 ft

Details

Cable Type
HDMI
Conductor
Copper
Data Transfer Rate
18 Gbit/s
Connector Plating
Gold
Series
P569
Item
A/V Cable
Green Environmental Attribute
Environmentally Friendly
Features
Molded
Color
Black
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Conductor Material
Copper
Connector on First End Details
(1) HDMI Digital Audio/Video - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.