Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10FT LIGHTNING USB/SYNC CHARGE CABLE FOR APPLE IPHONE / IPAD WHITE 10 FT

  • Mfr # M100-010-WH

  • Zoro # G915190015


product price: $29.65
/ea

Key Features

Cable Length
10 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Color
White
Compatible With
Apple Devices: iPhone, iPhone 5, iPhone 5c, iPhone 5s, iPhone 6, iPhone 6-Plus, iPad (4th Generation), iPad mini, iPad mini 2, iPad mini 3, iPad Air, iPad Air 2, iPod Touch (5th Generation), iPod nano (7th Generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100-010-WH
Zoro #
G915190015
UPC #
37332189769
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Color
White
Compatible With
Apple Devices: iPhone, iPhone 5, iPhone 5c, iPhone 5s, iPhone 6, iPhone 6-Plus, iPad (4th Generation), iPad mini, iPad mini 2, iPad mini 3, iPad Air, iPad Air 2, iPod Touch (5th Generation), iPod nano (7th Generation)
Cable Type
Lightning/USB
Connector on First End Details
1 x USB Type A - Male
Device Supported
iPhone, Chromebook, iPod, iPad
MFI
Yes
Connector on Second End Details
1 x 8-pin Lightning - Male
Compatibility
Apple Devices: iPhone, iPhone 5, iPhone 5c, iPhone 5s, iPhone 6, iPhone 6 Plus, iPad (4th Generation), iPad mini, iPad mini 2, iPad mini 3, iPad Air, iPad Air 2, iPod Touch (5th Generation), iPod nano (7th Generation)
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.