
10FT MINI DISPLAYPORT TO DISPLAYPORT ADAPTER CONVERTER CABLE MDP TO DP M/M 10FT
Mfr # P583-010
Zoro # G115190136
product price: $10.35
/eaKey Features
Data Transfer Rate
21.6 Gbit/s
Device Supported
TV, Projector, Notebook, Audio/Video Device, Monitor
Green Environmental Attribute
Environmentally Friendly
Connector Plating
Gold
Cable Type
DisplayPort/Mini DisplayPort
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P583-010
Zoro #
G115190136
UPC #
37332174604
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Data Transfer Rate
21.6 Gbit/s
Device Supported
TV, Projector, Notebook, Audio/Video Device, Monitor
Green Environmental Attribute
Environmentally Friendly
Connector Plating
Gold
Cable Type
DisplayPort/Mini DisplayPort
Contact Plating
Gold
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Connector on Second End Details
(1) Mini DisplayPort 1.2 Thunderbolt Digital Audio/Video - Male
Color
White
Compatibility
Connect your PC or Mac with Mini Displayport (or Thunderbolt) to a Displayport Monitor or TV
Features
Strain Relief, Flexible
Supported Resolutions
4096 x 2160
Item
A/V Cable
Conductor Material
Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.