
10FT MINI DISPLAYPORT TO MINI DISPLAYPORT ADAPTER CONVERTER MDP TO MDP M/M 10FT
Mfr # P584-010
Zoro # G314883488
product price: $7.75
/eaKey Features
Color
White
Device Supported
Monitor, MAC, Notebook, Audio/Video Device
Connector on First End Details
(1) Mini DisplayPort 1.2 Thunderbolt - Male
Compatibility
Connect your PC or Mac with Mini Displayport (or Thunderbolt) to a Mini Displayport Monitor or TV
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P584-010
Zoro #
G314883488
UPC #
37332174635
Country of Origin
Viet Nam
Dimensions
Cable Length
10 ft
Details
Color
White
Device Supported
Monitor, MAC, Notebook, Audio/Video Device
Connector on First End Details
(1) Mini DisplayPort 1.2 Thunderbolt - Male
Compatibility
Connect your PC or Mac with Mini Displayport (or Thunderbolt) to a Mini Displayport Monitor or TV
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Item
A/V Cable
Cable Type
DisplayPort
Supported Resolutions
3840 x 2160
Features
HDCP
Connector on Second End Details
(1) Mini DisplayPort 1.2 Digital Audio/Video - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.