Zoro Homepage

10FT MINI STEREO AUDIO EXTENSION CABLE SHIELDED 3.5MM M/F 10FT

  • Mfr # P311-010

  • Zoro # G814877659


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Cable Type
Mini-phone
Cable Length
10 ft
Conductor Material
Copper
Shielding
Yes
Features
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P311-010
Zoro #
G814877659
UPC #
37332174161
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Cable Type
Mini-phone
Conductor Material
Copper
Shielding
Yes
Item
Audio Cable
Features
Molded
Connector on Second End Details
(1) Mini-phone Stereo Audio - Male
Connector Type on First End
Mini-phone Stereo Audio - Female
Device Supported
Audio Device, Speaker
Connector Type on Second End
Mini-phone Stereo Audio - Male
Cable Characteristic
Extension Cable
Connector on First End Details
(1) Mini-phone Stereo Audio - Female
Environmentally Friendly
Yes
Connector Plating
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.