
10FT PREMIUM HI-SPEED HDMI CABLE W GRIP CONNECTORS 4K at 60HZ 10 FT
Mfr # P569-010-CERT
Zoro # G214878003
product price:Â $11.85
/eaKey Features
Connector Plating
Gold
Data Transfer Rate
18 Gbit/s
American Wire Gauge
28 AWG
Cable Type
HDMI
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P569-010-CERT
Zoro #
G214878003
UPC #
37332199218
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Connector Plating
Gold
Data Transfer Rate
18 Gbit/s
American Wire Gauge
28 AWG
Cable Type
HDMI
Shielding
Yes
Supported Resolution
4096 x 2160
Compatibility
Apple iPad 2
Contact Plating
Gold
Device Supported
iPad, Audio/Video Device, Home Theater System, Blu-ray Player, Monitor, TV, Projector, A/V Receiver
Item
A/V Cable
Features
Molded, Flexible, Corrosion Resistant, Noise Protection, Strain Relief, EMI/RF Protection, Audio Return Channel (ARC)
Color
Black
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Description
TRIPP LITE 10FT PREMIUM HI-SPEED HDMI CABLE W GRIP CONNECTORS 4K@60HZ 10 FT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.