10FT SVGA MON GOLD CBL W/ RGB COAX HD15M/M

  • Mfr # P502-010

  • Zoro # G714878688


product price: $11.35
/ea

Key Features

Cable Length
10 ft
Color
Black
Cable Type
Coaxial
Features
Molded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P502-010
Zoro #
G714878688
UPC #
37332146939
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
Video Cable
Color
Black
Cable Type
Coaxial
Features
Molded
Conductor Material
Copper
Connector Type on Second End
HD-15 - Male
Connector on Second End Details
(1) 15-pin HD-15 - Male
Environmentally Friendly
Yes
Shielding
Yes
Connector on First End Details
(1) 15-pin HD-15 - Male
Contact Plating
Gold
Connector Type on First End
HD-15 - Male
Connection A
1 x 15-pin HD-15 - Male
Connection B
1 x 15-pin HD-15 - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.