
10FT UNIV HI-SPEED USB 2.0 EXTEN CBL WHT
Mfr # UR024-010-WH
Zoro # G014878371
product price: $3.29
/eaSold in multiples of 3 for $9.87
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
10 ft
End 2 Connection Type
USB 2.0 Type A - Female
Color
White
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR024-010-WH
Zoro #
G014878371
UPC #
37332182081
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
White
Cable Type
USB
Features
Molded, Reversible
Cable Characteristic
Extension Cable
Environmentally Friendly
Yes
Contact Plating
Gold
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type A - Female
Shielding
Yes
Conductor
Copper
Connector Plating
Nickel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.