
10FT USB 3.0 SUPERS
Mfr # U324-010
Zoro # G816041607
product price: $12.75
/eaKey Features
Conductor
Copper
Environmentally Friendly
Yes
Color
Blue
Connector on First End Details
1 x USB 3.0 Type A - Male
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U324-010
Zoro #
G816041607
UPC #
37332158093
Country of Origin
China
Details
Conductor
Copper
Environmentally Friendly
Yes
Color
Blue
Item
Data Transfer Cable
Connector on First End Details
1 x USB 3.0 Type A - Male
Cable Type
USB
End 1 Connection Type
USB 3.0 Type A - Male
Cable Characteristic
Extension Cable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x USB 3.0 Type A - Female
End 2 Connection Type
USB 3.0 Type A - Female
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.