
10FT USB 3.0 SUPERSPEED DEVICE CABLE 5GBPS AB M/M BLACK 10FT
Mfr # U322-010-BK
Zoro # G514878390
product price: $10.95
/eaKey Features
Cable Length
10 ft
End 1 Connection Type
USB 3.2 (Gen 1) Type A
End 2 Connection Type
USB 3.0 Type B - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U322-010-BK
Zoro #
G514878390
UPC #
37332183132
Country of Origin
Viet Nam
Dimensions
Cable Length
10 ft
Details
Item
Data Transfer/Power Cable
End 1 Connection Type
USB 3.2 (Gen 1) Type A
End 2 Connection Type
USB 3.0 Type B - Male
Color
Black
Cable Type
USB
Data Transfer Rate
5-Gbit/s
Device Supported
Printer, Hard Drive
Conductor
Copper
Connector on Second End Details
1 x USB 3.0 Type B - Male
Connector on First End Details
1 x USB 3.2 Type A - Male
Data Transfer Speed
5-Gbit/s
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.