Zoro Homepage

10FT USB / PS2 CABLE KIT FOR KVM SWITCHES B040 / B042 SERIES KVMS 10FT

  • Mfr # P780-010

  • Zoro # G714882951


product price: $31.35
/ea

Key Features

Conductor
Copper
Device Supported
Computer, KVM Switch
Package Contents
P780-010 KVM Cable, 10 ft. USB/PS2 All-in-1 KVM Cable Kit
Compatibility
Tripp Lite B042-Series KVM Switches
Compatible With
Tripp Lite B042-Series KVM Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P780-010
Zoro #
G714882951
UPC #
37332141446
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
KVM Cable
Conductor
Copper
Device Supported
Computer, KVM Switch
Package Contents
P780-010 KVM Cable, 10 ft. USB/PS2 All-in-1 KVM Cable Kit
Compatibility
Tripp Lite B042-Series KVM Switches
Compatible With
Tripp Lite B042-Series KVM Switches
Color
Black
Features
Molded
Connector on First End Details
1 x 15-pin HD-15 - Male
Connector on Second End Details
1 x 15-pin HD-15 - Male, 1 x USB Type A - Male, 1 x Mini-DIN (PS/2) - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.