
10FT VGA COAX CABLE W/ AUDIO/RGB 3.5MM
Mfr # P504-010
Zoro # G714878893
product price: $15.69
/eaKey Features
Cable Length
10 ft
Color
Black
Features
Molded
Includes
VGA/SVGA & Stereo Audio Cable, 10-ft. SVGA/VGA Monitor Cable HD15M to HD15M w/Built-in Audio connectors
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P504-010
Zoro #
G714878893
UPC #
37332135797
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Item
Audio Cable
Color
Black
Features
Molded
Includes
VGA/SVGA & Stereo Audio Cable, 10-ft. SVGA/VGA Monitor Cable HD15M to HD15M w/Built-in Audio connectors
Conductor Material
Copper
Standards
CMR PVC
Connector on First End Details
14-pin
Connector on Second End Details
14-pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.