10GBASE-SR SFP+ TRANSCEIVER CISCO SFP-10G-SR COMPATIBLE DDM FIBER 300M LC

  • Mfr # N286-10GSR-MDLC

  • Zoro # G014909570


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
Compatibility
Connector Type
LC
Network Technology
10GBase-SR
Package Contents
Cisco Compatible 10Gbase-SR SFP+ Transceiver with DDM, MMF, 850nm, 300M, LCQuick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N286-10GSR-MDLC
Zoro #
G014909570
UPC #
37332185495
Country of Origin
China

Dimensions

Height
0.3 in
Width
0.5 in
Depth
2.2 in

Details

Compatibility
Connector Type
LC
Network Technology
10GBase-SR
Package Contents
Cisco Compatible 10Gbase-SR SFP+ Transceiver with DDM, MMF, 850nm, 300M, LCQuick Start Guide
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Duplex 10GBase-SR Network
Fiber Mode Supported
Multi-mode
Item
SFP+ Transceiver Module
Application
Optical Network, Data Networking
Includes
Quick Start Guide
Number of Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.