
10M USB 3.0 SUPERSPEED ACTIVE EXTENSION REPEATER CABLE M/F 33FT
Mfr # U330-10M
Zoro # G714878411
product price: $89.35
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
USB 3.0 Type A - Male
Cable Length
32.80 ft
End 2 Connection Type
USB 3.0 Type A - Female
Color
Gray
Features
Repeater, Signal Booster, Active
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U330-10M
Zoro #
G714878411
UPC #
37332182722
Country of Origin
China
Dimensions
Cable Length
32.80 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Female
Color
Gray
Features
Repeater, Signal Booster, Active
Cable Type
USB
Conductor
Copper
Connector on First End Details
1 x USB 3.0 Type A - Male
Connector on Second End Details
1 x USB 3.0 Type A - Female
Cable Characteristic
Extension Cable
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.