Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10PORT USB HUB W/ POWER/INT PLUG ADAPTER

  • Mfr # U223-010-INT

  • Zoro # G714877971


product price: $52.65
/ea

Key Features

Width
1.3 in
Package Contents
10-Port USB Hub with Power Supply and International Plug Adapters, USB Mini-B to USB-A Cable (M/M), External Power Supply (Input: 100-240V, 50/60 Hz, 1.5A; Output: 5V 4A), (4) International Plug Adapters (North America, U.K., Europe, Australia)
Platform Supported
PC, Mac
Height
8.7 in
Host Interface
USB 2.0 Type A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U223-010-INT
Zoro #
G714877971
UPC #
37332269713
Country of Origin
Viet Nam

Dimensions

Width
1.3 in
Height
8.7 in
Depth
0.6 in

Details

Package Contents
10-Port USB Hub with Power Supply and International Plug Adapters, USB Mini-B to USB-A Cable (M/M), External Power Supply (Input: 100-240V, 50/60 Hz, 1.5A; Output: 5V 4A), (4) International Plug Adapters (North America, U.K., Europe, Australia)
Platform Supported
PC, Mac
Host Interface
USB 2.0 Type A
Total Number of USB Ports
10
Environmentally Friendly
Yes
Number of USB 2.0 Ports
10
Item
USB Hub

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.