
12FT HIGH SPEED HDMI CABLE DIGITAL VIDEO WITH AUDIO 4K X 2K M/M 12FT
Mfr # P568-012
Zoro # G114877649
product price: $13.39
/eaKey Features
Supported Resolution
3840 x 2160
Device Supported
iPad, TV, Audio/Video Device, Projector
Shielding
Yes
Data Transfer Rate
18 Gbit/s
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P568-012
Zoro #
G114877649
UPC #
37332170019
Country of Origin
China
Dimensions
Cable Length
12 ft
Details
Supported Resolution
3840 x 2160
Device Supported
iPad, TV, Audio/Video Device, Projector
Shielding
Yes
Data Transfer Rate
18 Gbit/s
Connector Plating
Gold
Cable Type
HDMI
Compatibility
Apple iPad2
Conductor
Copper
Series
P568
Item
A/V Cable
Conductor Material
Copper
Connector on First End Details
(1) HDMI 1.3 Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI 1.3 Digital Audio/Video - Male
Color
Black
Green Environmental Attribute
Environmentally Friendly
Features
EMI/RF Protection, Gripping Connector
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.