12FT MINI DISPLAYPORT TO HD ADAPTER CONVERTER CABLE AUDIO / VIDEO MDP TO HD M/M

  • Mfr # P586-012-HDMI

  • Zoro # G415190287


product price:  $28.49
/ea

Key Features

Cable Type
HDMI/Mini DisplayPort
Cable Length
12 ft
Connector Type on First End
Mini DisplayPort Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Supported Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P586-012-HDMI
Zoro #
G415190287
UPC #
37332187574
Country of Origin
Viet Nam

Dimensions

Cable Length
12 ft

Details

Cable Type
HDMI/Mini DisplayPort
Item
A/V Cable
Connector Type on First End
Mini DisplayPort Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Supported Resolution
1920 x 1080
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male
Device Supported
TV, Monitor
Connector Type on Second End
HDMI Digital Audio/Video - Male
Maximum Resolution
1920 x 1080
Connection B
1 x HDMI Digital Audio/Video - Male
Connection A
1 x Mini DisplayPort Digital Audio/Video - Male
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.