Zoro Homepage

12FT MINI STEREO AUDIO DUBBING CABLE 3.5MM CONNECTORS M/M 12FT

  • Mfr # P312-012

  • Zoro # G214878744


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Cable Type
Mini-phone
Cable Length
12 ft
Features
Molded, Strain Relief
Connector Type on First End
Mini-phone Stereo Audio - Male
Contact Plating
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P312-012
Zoro #
G214878744
UPC #
37332187802
Country of Origin
China

Dimensions

Cable Length
12 ft

Details

Cable Type
Mini-phone
Features
Molded, Strain Relief
Item
Audio Cable
Connector Type on First End
Mini-phone Stereo Audio - Male
Contact Plating
Gold
Connector Type on Second End
Mini-phone Stereo Audio - Male
Connector on Second End Details
(1) Mini-phone Stereo Audio - Male
Connector on First End Details
(1) Mini-phone Stereo Audio - Male
Environmentally Friendly
Yes
Device Supported
iPod, MP3 Player, Headphone, iPhone, Speaker, Microphone
Connection B
1 x Mini-phone Stereo Audio - Male
Color
Black
Connection A
1 x Mini-phone Stereo Audio - Male
Connector Plating
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.