12FT MINI STEREO TO 2 RCA AUDIO Y SPLITTER ADAPTER CABLE 3.5MM M/M 12FT
Mfr # P314-012
Zoro # G915190169
product price: $4.39
/eaSold in multiples of 2 for $8.78
Key Features
Cable Length
12 ft
Features
Strain Relief, Molded
Connector Type on First End
RCA Audio - Male
Connector on First End Details
(2) RCA Audio - Male
Connector Type on Second End
Mini-phone Audio - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P314-012
Zoro #
G915190169
UPC #
37332012159
Country of Origin
China
Dimensions
Cable Length
12 ft
Details
Features
Strain Relief, Molded
Item
Audio Cable
Connector Type on First End
RCA Audio - Male
Connector on First End Details
(2) RCA Audio - Male
Connector Type on Second End
Mini-phone Audio - Male
Device Supported
Notebook, PC, MP3 Player, iPod, CD Player
Package Contents
Audio Y Cable Adapter, 12-ft. Audio Y Splitter Adapter 3.5MM Plug/2 RCA Plugs
Connector on Second End Details
(1) Mini-phone Audio - Male
Connection B
1 x Mini-phone Audio - Male
Connection A
2 x RCA Audio - Male
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.