
12IN SERIAL ATA SATA RIGHT ANGLE SIGNAL CABLE 7PIN / 7PIN-UP M/M 12INCH
Mfr # P941-12I
Zoro # G214936352
product price:Â $2.65
/ea
Sold in multiples of 4 for $10.60
Key Features
Shielding
Yes
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) 7-pin SATA 3.0 - Male
Cable Type
SATA
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P941-12I
Zoro #
G214936352
UPC #
37332184399
Country of Origin
China
Dimensions
Cable Length
1 ft
Details
Shielding
Yes
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) 7-pin SATA 3.0 - Male
Cable Type
SATA
Conductor Material
Copper
Device Supported
SATA Controller, Hard Drive
Color
Red
Features
Right-angled Connector
Item
Data Transfer Cable
Connector on First End Details
(1) 7-pin SATA 3.0 - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.