Zoro Homepage

12U 2 POST OPEN FRAME DESKTOP RACK SERVER CABINET FREE STANDING

  • Mfr # SR2POST12

  • Zoro # G414909958


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Material
Steel
Package Contents
SmartRack 12U Desktop 2-Post Open-Frame Rack, (2) Uprights, (2) Base Brackets, Front Cross Member, (8) M5 Screws, 20 x M6 Screws, 20 x M6 Cage Nuts, 20 x M6 Cup Washers, (4) Rubber Feet, Owner's Manual
Maximum Weight Capacity
110 lb
Environmentally Friendly
Yes
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR2POST12
Zoro #
G414909958
UPC #
37332188458
Country of Origin
China

Dimensions

Rack Width
19 in
Rack Height
12U
Rack Depth
36 in

Details

Item
Rack Frame
Material
Steel
Package Contents
SmartRack 12U Desktop 2-Post Open-Frame Rack, (2) Uprights, (2) Base Brackets, Front Cross Member, (8) M5 Screws, 20 x M6 Screws, 20 x M6 Cage Nuts, 20 x M6 Cup Washers, (4) Rubber Feet, Owner's Manual
Maximum Weight Capacity
110 lb
Environmentally Friendly
Yes
Assembly Required
Yes
Color
Black
Finish
Powder Coated
Mounting
Tabletop, Floor Standing
Application
A/V Equipment, LAN Switch, Patch Panel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.