Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12U 4-POST OPEN FRAME RACK CABINET FLOOR STANDING 36 INCH DEPTH

  • Mfr # SR12UBEXPNDKD

  • Zoro # G114909890


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
20.4 in
Depth
35.9 in
Height
25.6 in
Static/Stationary Weight Capacity
1000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR12UBEXPNDKD
Zoro #
G114909890
UPC #
37332188472
Country of Origin
China

Dimensions

Width
20.4 in
Depth
35.9 in
Height
25.6 in
Rack Width
19 in
Rack Depth
36 in
Rack Height
12U

Details

Item
Rack Frame
Material
Steel
Static/Stationary Weight Capacity
1000 lb
Environmentally Friendly
Yes
Maximum Weight Capacity
1000 lb
Package Contents
4 x Vertical mounting rails, 4 x Side brackets, 2 x Base brackets with built-in casters, 2 x Top brackets, 2 x Adjustable side support/mounting rails, 12 x M6 x 12 mm screws, 16 x M8 screws, 20 x M6 cage nuts, 20 x PVC cup washers, 20 x M6 screws, 10 x Cable management hooks, 10 x Hook mounting screws, Owner's Manual
Assembly Required
Yes
Finish
Powder Coated
Color
Black Powder Coat
Application
A/V Equipment, Patch Panel, Server
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.