Zoro Homepage

12U INDUSTRIAL RACK FLOOR ENCLOSURE SERVER CABINET DOORS & SIDES

  • Mfr # SR12UBFFD

  • Zoro # G714909559


product price: $1,123.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Width
23.6 in
Depth
38.5 in
Height
25.2 in
Certifications & Standards
EIA-310-EIEC 60297-3-100DIN 41494IP20
Front Rail
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR12UBFFD
Zoro #
G714909559
UPC #
37332183439
Country of Origin
China

Dimensions

Width
23.6 in
Depth
38.5 in
Height
25.2 in
Rack Height
12U
Rack Depth
32.50 in
Rack Width
19 in

Details

Item
Rack Cabinet
Certifications & Standards
EIA-310-EIEC 60297-3-100DIN 41494IP20
Front Rail
Yes
Number of Fans Installed
4
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
1000 lb
Rear Rail
Yes
Features
Adjustable Mounting Rails, Removable Side Panel, Leveling Feet, Cable Management, Removable Door, Lockable Door, Casters
Mounting
Floor Standing
Color
Black
Assembly
Not Required

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.