Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12U WALL MOUNT OPEN FRAME RACK CABINET WALLMOUNT HEAVY DUTY

  • Mfr # SRWO12UHD

  • Zoro # G614909581


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
20.1 in
Depth
18.2 in
Height
24.8 in
Static/Stationary Weight Capacity
550 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRWO12UHD
Zoro #
G614909581
UPC #
37332182654
Country of Origin
China

Dimensions

Width
20.1 in
Depth
18.2 in
Height
24.8 in
Rack Width
19 in
Rack Height
12U
Rack Depth
18 in

Details

Item
Rack Frame
Material
Steel
Static/Stationary Weight Capacity
550 lb
Package Contents
12U Wall-Mount Open Frame Rack, 1 x 3mm L-Shaped Hex Key, 2 x Top/Bottom Panel Frames, 2 x Vertical Mounting Rails, 8 x M5 Button Head Cap Screws, 24 x #12-24 Equipment Mounting Screws
Certifications & Standards
EIA-310-D, IEC 60297-3-100, DIN 41494
Assembly Required
Yes
Environmentally Friendly
Yes
Color
Black Powder Coat
Mounting
Wall
Product Line
SmartRack
Form Factor
Wall Mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.