Zoro Homepage

12U WALL MOUNT RACK ENCLOSURE HINGED 33 INCH DEPTH W ACRYLIC WINDOW

  • Mfr # SRW12US33G

  • Zoro # G114909838


product price: $1,119.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Material
Steel, Acrylic
Width
23.6 in
Depth
33.5 in
Height
25 in
Static/Stationary Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW12US33G
Zoro #
G114909838
UPC #
37332187352
Country of Origin
China

Dimensions

Width
23.6 in
Depth
33.5 in
Height
25 in
Rack Height
12U
Rack Width
19 in
Rack Depth
25.99 in

Details

Item
Rack Cabinet
Material
Steel, Acrylic
Static/Stationary Weight Capacity
250 lb
Maximum Weight Capacity
250 lb
Environmentally Friendly
Yes
Package Contents
SRW12US33G SmartRack 12U Server-Depth Wall-Mount Rack Enclosure Cabinet, 36 x M6 Screws, 36 x M6 Cage Nuts, 36 x M6 Washers, 36 x 12-24 Screws, 2 x Keys, Owner's Manual
Application
PDU, Patch Panel, Server, LAN Switch
Assembly
Not Required
Mounting
Wall
Finish
Powder Coated
Color
Black Powder Coat
Product Line
SmartRack
Form Factor
Wall Mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.