
12U WALL MOUNT RACK ENCLOSURE SERVER CABINET 13 INCH DEPTH W ACRYLIC WINDOW
Mfr # SRW12U13G
Zoro # G814909756
product price: $527.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Acrylic
Width
23.6 in
Depth
13 in
Height
25.1 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRW12U13G
Zoro #
G814909756
UPC #
37332187314
Country of Origin
China
Dimensions
Width
23.6 in
Depth
13 in
Height
25.1 in
Rack Height
12U
Rack Depth
19 in
Details
Item
Rack Cabinet
Material
Steel, Acrylic
Environmentally Friendly
Yes
Package Contents
SmartRack SRW12U13G Rack Cabinet, 20 x M6 Screws, 20 x M6 Cage Nuts, 20 x M6 Washers, 20 x 12-24 Screws, Removable Mounting Plate, 3 x Mounting Plate Screws, 2 x Keys, Owner's Manual
Maximum Weight Capacity
200 lb
Static/Stationary Weight Capacity
200 lb
Application
LAN Switch, Patch Panel
Assembly
Not Required
Mounting
Wall, Floor Standing
Color
Black
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Floor Standing, Wall Mountable
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.