Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12U WALL MOUNT RACK ENCLOSURE SERVER CABINET LOW PROFILE DEEP

  • Mfr # SRW12UDP

  • Zoro # G314909898


product price: $689.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
23.6 in
Depth
21.8 in
Height
25.1 in
Package Contents
SmartRack 12U Low-Profile Switch-Depth-Plus Wall-Mount Rack Enclosure Cabinet, 20 x M6 Screws, 20 x M6 Cage Nuts, 20 x M6 Washers, 20 x 12-24 Screws, 2 x Keys, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW12UDP
Zoro #
G314909898
UPC #
37332191472
Country of Origin
China

Dimensions

Width
23.6 in
Depth
21.8 in
Height
25.1 in
Rack Depth
20.50 in
Rack Height
12U
Rack Width
19 in

Details

Item
Rack Cabinet
Material
Steel
Package Contents
SmartRack 12U Low-Profile Switch-Depth-Plus Wall-Mount Rack Enclosure Cabinet, 20 x M6 Screws, 20 x M6 Cage Nuts, 20 x M6 Washers, 20 x 12-24 Screws, 2 x Keys, Owner's Manual
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
200 lb
Maximum Weight Capacity
200 lb
Features
Cable Management
Application
LAN Switch, Patch Panel
Color
Black
Mounting
Wall
Assembly
Not Required
Form Factor
Wall Mountable
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.