Zoro Homepage

12U WALL MOUNT RACK ENCLOSURE SERVER CABINET SIDE MOUNT WALLMOUNT

  • Mfr # SRW12UHD

  • Zoro # G214909479


product price: $939.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Width
24.8 in
Depth
36.2 in
Height
26.5 in
Front Rail
Yes
Rear Rail
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW12UHD
Zoro #
G214909479
UPC #
37332183323
Country of Origin
China

Dimensions

Width
24.8 in
Depth
36.2 in
Height
26.5 in
Rack Width
19 in
Rack Depth
32.50 in
Rack Height
12U

Details

Item
Rack Cabinet
Front Rail
Yes
Rear Rail
Yes
Features
Adjustable Mounting Rails, Removable Door, Vented Top, Removable Side Panel
Certifications & Standards
EIA-310-E
Package Contents
SmartRack Heavy-Duty Side-Mount Wall-Mount Rack Enclosure Cabinet20 x M6 Cage Nuts20 x M6 Equipment Mounting Screws20 x M6 Washers20 x 12-24 Equipment Mounting Screws(1) Key SetOwner's Manual
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
500 lb
Mounting
Wall
Color
Black
Application
Server

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.