Zoro Homepage

12U WALL MOUNT RACK ENCLOSURE SERVER CABINET W/ DOOR & SIDE PANELS

  • Mfr # SRW12U

  • Zoro # G114909586


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Width
23.6 in
Depth
17.7 in
Height
25.1 in
Environmentally Friendly
Yes
Package Contents
SmartRack 12U Wall-Mount Rack Enclosure Cabinet, 20 x M6 Screws, 20 x M6 Cage Nuts, 20 x M6 Washers, 2 x Keys, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW12U
Zoro #
G114909586
UPC #
37332174451
Country of Origin
China

Dimensions

Width
23.6 in
Depth
17.7 in
Height
25.1 in
Rack Height
12U
Rack Width
19 in

Details

Item
Rack Cabinet
Environmentally Friendly
Yes
Package Contents
SmartRack 12U Wall-Mount Rack Enclosure Cabinet, 20 x M6 Screws, 20 x M6 Cage Nuts, 20 x M6 Washers, 2 x Keys, Owner's Manual
Maximum Weight Capacity
200 lb
Color
Black
Mounting
Wall
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.